Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

192097.00 https://www.bdiexpress.com/medias/INDLESACMTRX-19223800-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4N3xpbWFnZS9qcGVnfGFEbGxMMmcyTlM4eE1EYzJPRE0xTWpZME1UQTFOQzlKVGtSTVJWTkJRMDFVVWxoZk1Ua3lNak00TURCZk16QXdlRE13TUM1cWNHY3w2MzlmYmU2NDEwMjUwMjUyNmRiMzkzZmRlMmY3NzYyYjgyZjQ1ZmE1NzAyYWI5MDkwM2U5YTkwNDQ1MmQ0NTcz
20181190 AC Motors 

LEESON LEESON

192097.00

Description

NOT AVAILABLE IN US

AC Motor; General Purpose; 1/3HP; D63 Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 11MM Shaft Diameter; 63MM Base to Center of Shaft; 216.916MM Overall Length; 72% Efficiency Full Load

Part #

192097.00

BDI #
20181190

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
EAN
0691720036501
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
D63
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base to Center Height - Millimeter
63
Base
Yes
Efficiency Full Load
72
Inch - Metric
Metric
Other Features
Current Rating 0.44 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192097.00
Manufacturer Internal Number
192097.00
Weight / LBS
12
Long Description
AC Motor; General Purpose; 1/3HP; D63 Frame Size; 3600 Sync RPM; 575 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 11MM Shaft Diameter; 63MM Base to Center of Shaft; 216.916MM Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.433 Inch | 11 Millimeter
Base to Center of Shaft
2.48 Inch | 63 Millimeter
Overall Length
8.54 Inch | 216.916 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh