

DAYTON MANUFACTURING
DAYTON MANUFACTURING
19417400
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
19417400 1HP 3POL MOTOR ; 1HP 3PH 1745RPM 230/460V 143T FRAME
AC Motor; 230/460VAC at 60HZ Voltage; 1HP Power; 3 Phase; 143T Frame; Totally Enclosed Fan-Cooled; Rigid Base Mount; 40 Degree C Maximum Ambient Temperature; 85.5 Percent Nominal Efficiency; 7/8" Shaft Diameter; 2-1/4" Shaft Length; 12-5/16" Overall Length; Cast Iron Frame
Part #
2MXT4
BDI #
1486508

Details
1212.9589
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/19417400/p/1486508
Your Price
$ 1,212.96 / each
$ 1,212.96 / each BDIExpress
$ 1,212.96 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Product Detail
AC Motor
Product Specification
230/460VAC at 60HZ Voltage; 1HP Power; 3 Phase; 143T Frame; Totally Enclosed Fan-Cooled; Rigid Base Mount; 40 Degree C Maximum Ambient Temperature; 85.5 Percent Nominal Efficiency; 7/8" Shaft Diameter; 2-1/4" Shaft Length; 12-5/16" Overall Length; Cast Iron Frame
Long Description
AC Motor; 230/460VAC at 60HZ Voltage; 1HP Power; 3 Phase; 143T Frame; Totally Enclosed Fan-Cooled; Rigid Base Mount; 40 Degree C Maximum Ambient Temperature; 85.5 Percent Nominal Efficiency; 7/8" Shaft Diameter; 2-1/4" Shaft Length; 12-5/16" Overall Length; Cast Iron Frame