BALDOR-RELIANCE
BALDOR-RELIANCE
3GAR112300-ESE+002
BALDOR-RELIANCE BALDOR-RELIANCE
描述
BALDOR-RELIANCE 3GAR112300-ESE+002
AC Motor; 4KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 112 Motor Frame Size; Medium Length; Squirrel Cage
制造商部件号
3GAR112300-ESE+002
BDI部件号
25163288
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/3GAR112300-ESE+002/p/25163288
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
4KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 112 Motor Frame Size; Medium Length; Squirrel Cage
详细描述
AC Motor; 4KW Power; 230/400VAC at 50/60HZ Voltage; 3 Phase; 4 Pole; 112 Motor Frame Size; Medium Length; Squirrel Cage
