![5KS215XAE6721A](/medias/INDGEMMOTORX-GEM-G67VIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjN8aW1hZ2UvanBlZ3xhRGxpTDJoa1lpODVPRFEzTURnMk5qYzRNRFEyTDBsT1JFZEZUVTFQVkU5U1dGOUhSVTFmUnpZM1ZrbE1Yek13TUhnek1EQXVhbkJufDMzOTIxODA0MjQwODA2NjM2NTQ3YWQxYzM1ODg5NzZlNGI4YzhhYmQxYmZmZTllZDZkMDQ0MDUxMTVkMmYwNDQ)
![5KS215XAE6721A](/medias/INDGEMMOTORX-GEM-G67VIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MjN8aW1hZ2UvanBlZ3xhRGxpTDJoa1lpODVPRFEzTURnMk5qYzRNRFEyTDBsT1JFZEZUVTFQVkU5U1dGOUhSVTFmUnpZM1ZrbE1Yek13TUhnek1EQXVhbkJufDMzOTIxODA0MjQwODA2NjM2NTQ3YWQxYzM1ODg5NzZlNGI4YzhhYmQxYmZmZTllZDZkMDQ0MDUxMTVkMmYwNDQ)
GENERAL ELECTRIC
GENERAL ELECTRIC
5KS215XAE6721A
GENERAL ELECTRIC GENERAL ELECTRIC
描述
GENERAL ELECTRIC 5KS215XAE6721A
AC Motor; 10HP Power; 1800RPM Speed; L215LP10 Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
制造商部件号
5KS215XAE6721A
BDI部件号
24959310
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/5KS215XAE6721A/p/24959310
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
99
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
220
产品明细
AC Motor
产品规格
10HP Power; 1800RPM Speed; L215LP10 Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
详细描述
AC Motor; 10HP Power; 1800RPM Speed; L215LP10 Frame; 460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 91.7 Nominal Efficiency; H Insulation Class; NEMA Frame Profile