DODGE
DODGE
6B77C1116
DODGE DODGE
Description
6B77C1116 GEARMOTOR ; NON RETURNABLE
AC Motor; 230/460VAC Voltage Rating; 1/2HP Power Rating; 143TC Frame Size
Part #
6B77C1116
BDI #
20163264

Details
5299.2985
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/6B77C1116/p/20163264
Your Price
$ 5,299.30 / each
$ 5,299.30 / each BDIExpress
$ 5,299.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
EAN
0782475644926
Product Group - BDI
M04104
Noun
Motor
Keyword String
AC
Manufacturer URL
https://dodgeindustrial.com
Product Detail
AC Motor
Product Specification
230/460VAC Voltage Rating; 1/2HP Power Rating; 143TC Frame Size
Long Description
AC Motor; 230/460VAC Voltage Rating; 1/2HP Power Rating; 143TC Frame Size