Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80S/4 CUS BRE10 HL https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126881-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDl8aW1hZ2UvanBlZ3xhR1ZpTDJnNU9TOHhNRFV3TnpVek9Ea3lNelUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZNE9ERmZNekF3ZURNd01DNXFjR2N8YjNkNjQzZjJkY2UxYWU2MWQ1YmVmZGYxMDM0OTEyYjkyNjgwMjU0Y2NkNjE0ZWVjMDc5ZTY2MWJjNWMwMTI3MA
25197737 AC Motors 

NORD GEAR CORP. NORD GEAR CORP.

80S/4 CUS BRE10 HL

Description

80S/4 CUS BRE10 HL AC MOTOR

AC Motor; 0.75HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 80 Frame Size; Short Length; Integral; Spring Loaded Brake; Hand Release Lever

Part #

80S/4 CUS BRE10 HL

BDI #
25197737

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NORD GEAR CORP.
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.nord.com
Product Detail
AC Motor
Product Specification
0.75HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 80 Frame Size; Short Length; Integral; Spring Loaded Brake; Hand Release Lever
Long Description
AC Motor; 0.75HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 80 Frame Size; Short Length; Integral; Spring Loaded Brake; Hand Release Lever