Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AEM2276-4 https://www.bdiexpress.com/medias/INDBECMOTORX-AEM-3PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzR8aW1hZ2UvanBlZ3xhREk0TDJnd09DODVOamMyTVRneE1EYzRNRFEyTG1wd1p3fDNhY2JlZTEzMmJhNjY3ZDMwYjhjZDMwNGM0ODY5MTk1NTM5NDFkNWRlZDcyNzZiNGE4MGUxZTJkZjRkNWYzNzY
24085773 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

AEM2276-4

Description

AEM2276-4 AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 256U 0954M TEFC

AC Motor; Automotive; 7-1/2HP; 256U Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22.91" Overall Length; 90.2% Efficiency Full Load

Part #

AEM2276-4

BDI #
24085773

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101101
Weight / Kilogram
115.21
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
256U
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM2276-4
Weight / LBS
254
Long Description
AC Motor; Automotive; 7-1/2HP; 256U Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22.91" Overall Length; 90.2% Efficiency Full Load
Overall Length
22.91 Inch | 581.914 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh