Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSM100C-6150AA https://www.bdiexpress.com/medias/INDBECMOTORX-BSM-3PH-C-SERIES-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTh8aW1hZ2UvanBlZ3xhR0V4TDJnNE5TODVNekUxTURBNU1qazRORFl5TG1wd1p3fDVhYzU4MjhjMGVkZTNmNjI0ZWMzN2E2ZDlhMTZjMjAyMmVjZmJmZDQyMzRmNWYyM2M3ODY2Zjc3ZjQ0MTZhMGU
21810812 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

BSM100C-6150AA

Description

BSM100C-6150AA ; BSM100C-6150AA T STAT, RES

AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 600 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 28MM Shaft Diameter; 416.154MM Overall Length

Part #

BSM100C-6150AA

BDI #
21810812

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
37.642
EAN
0781568388877
Product Group - BDI
M04104
Horse Power
Not Available
Frame Size
100
Hertz
Not Available
Sync RPM
4000
Voltage
600
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Brushless Servo Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
70
Long Description
AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 600 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 28MM Shaft Diameter; 416.154MM Overall Length
Overall Length
16.384 Inch | 416.154 Millimeter
Shaft Diameter
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh