Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSM63N-175BA https://www.bdiexpress.com/medias/INDBECMOTORX-BSM-3PH-N-SERIES-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODZ8aW1hZ2UvanBlZ3xhRFJoTDJnNVl5ODVNekUxTURBNU1ETTJNekU0TG1wd1p3fDg1ODc2MjNjOTFiOGUzYjMxYzYwZGU1ODRkMWQ5Yzc4ZWE3N2ZlODQ2ODlkYTBlYzNhYzA1M2I1ODViMTZkODY
21921531 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

BSM63N-175BA

Description

BSM63N-175BA ; BSM63N-175BA

AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 11MM Shaft Diameter; 139.319MM Overall Length

Part #

BSM63N-175BA

BDI #
21921531

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
3.152
EAN
0781568444801
Product Group - BDI
E00234
Horse Power
Not Available
Frame Size
100
Hertz
Not Available
Sync RPM
4000
Voltage
300
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Brushless Servo Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
3.7
Long Description
AC Motor; General Purpose; 100 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 11MM Shaft Diameter; 139.319MM Overall Length
Overall Length
5.485 Inch | 139.319 Millimeter
Shaft Diameter
0.433 Inch | 11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh