LEESON
LEESON
E928A ; 145TTDR16351
LEESON LEESON
Description
145TTDR16351 GP AC MOTOR ; 11/2HP 1800RPM DP 145T 3/60/230/460V
AC Motor; 1-1/2HP; 145T Frame Size; 1755/1465 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 86.5% Efficiency Full Load
Part #
E928A
BDI #
22328003
Details
1056.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/E928A-;-145TTDR16351/p/22328003
Your Price
$ 1,056.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
23.59
EAN
0722856004598
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1755/1465
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.4/2.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTDR16351
Weight / LBS
52
Long Description
AC Motor; 1-1/2HP; 145T Frame Size; 1755/1465 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 86.5% Efficiency Full Load
Overall Length
9.6 Inch | 243.84 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh