

BALDOR-RELIANCE
BALDOR-RELIANCE
EM7142T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
NOT AVAILABLE IN CA
AC Motor; General Purpose; 2 | 3HP; 182T Frame Size; 1800 Sync RPM; 190-380/230-460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.56" Overall Length; 89.5% Efficiency Full Load
Part #
EM7142T
BDI #
127604
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EM7142T/p/127604
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
59.02
Product Group - BDI
M04104
Horse Power
2 | 3HP
Frame Size
182T
Hertz
50/60
Sync RPM
1800
Voltage
190-380/230-460
Current
AC
Phase
Three Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Long Description
AC Motor; General Purpose; 2 | 3HP; 182T Frame Size; 1800 Sync RPM; 190-380/230-460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.56" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
17.56 Inch | 446.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh