LEESON
LEESON
H205 ; 5KH37PN37
LEESON LEESON
Description
H205 ; 5KH37PN37 FAN/BLOWER MOTOR ; 1/12HP 850RPM DP 56CZ 1/60/115V
AC Motor; Single Phase; 1/12HP; 56CZ Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.08" Overall Length; 40% Efficiency Full Load
Part #
H205
BDI #
17091523

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/H205-;-5KH37PN37/p/17091523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
8.626
EAN
0722856041210
Product Group - BDI
M04104
Horse Power
1/12HP
Frame Size
56CZ
Hertz
60
Sync RPM
900
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
40
Inch - Metric
Inch
Other Features
Current Rating 3.2 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH37PN37
Manufacturer Internal Number
5KH37PN37
Weight / LBS
19
Long Description
AC Motor; Single Phase; 1/12HP; 56CZ Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.08" Overall Length; 40% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.08 Inch | 281.432 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh