

BALDOR-RELIANCE
BALDOR-RELIANCE
JSL425A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JSL425A PUMP AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56Y 3420L OPEN F1
AC Motor; Pump; 3/4HP; 56Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 11.91" Overall Length; 64% Efficiency Full Load
Part #
JSL425A
BDI #
129242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/JSL425A/p/129242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
11.79
EAN
0781568346372
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56Y
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
26
Long Description
AC Motor; Pump; 3/4HP; 56Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 11.91" Overall Length; 64% Efficiency Full Load
Overall Length
11.91 Inch | 302.514 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh