

LEESON
LEESON
LM13583
LEESON LEESON
Description
LM13583 ; POR 250 HP 1800 460V
AC Motor; Inverter; 250HP; 447TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 46.57" Overall Length; 95% Efficiency Full Load
Part #
LM13583
BDI #
557894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/LM13583/p/557894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
832.18
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
447TC
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM13583
Weight / LBS
1833
Long Description
AC Motor; Inverter; 250HP; 447TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 46.57" Overall Length; 95% Efficiency Full Load
Overall Length
46.57 Inch | 1182.878 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh