Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM19597 https://www.bdiexpress.com/medias/INDLLNMOTORX-TEFC-CFT-0.33-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4MnxpbWFnZS9qcGVnfGFEQXpMMmcyT0M4eE1EYzJPVEV6TnpRMk56UXlNaTlKVGtSTVRFNU5UMVJQVWxoZlZFVkdRMTlEUmxSZk1DNHpNeTAwTURCSVVGOHpNREI0TXpBd0xtcHdad3wyOTc1ZTFiMWE2YWE1MDkzYzI5OGU5MTQ2ZGU0Yjc3ZTNkMGFiYzQwMWY3ZDFhNGFjYjI1NjIzYWYxY2EzMTI0
558368 AC Motors 

LEESON LEESON

LM19597

Description

LM19597 ; POR 30 HP 1800 575 TEFC 286T

AC Motor; General Purpose; 30HP; 286TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1.65" Shaft Diameter; 7" Base to Center of Shaft; 27.98" Overall Length; 92.4% Efficiency Full Load

Part #

LM19597

BDI #
558368

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
188.41
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
286TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM19597
Weight / LBS
415
Long Description
AC Motor; General Purpose; 30HP; 286TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1.65" Shaft Diameter; 7" Base to Center of Shaft; 27.98" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.65 Inch | 41.91 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
27.98 Inch | 710.692 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh