

LEESON
LEESON
LM26811
LEESON LEESON
Description
LM26811 ; POR 0.33 HP 3450 115/208-230
AC Motor; Pump; 1/3HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter
Part #
LM26811
BDI #
17092868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/LM26811/p/17092868
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
6.81
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Footless
Base to Center Height - Millimeter
0
Base
No
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM26811
Weight / LBS
15
Long Description
AC Motor; Pump; 1/3HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh