

BALDOR-RELIANCE
BALDOR-RELIANCE
M1020T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1020T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M
AC Motor; Multi Speed; 0.44 | 1HP; 145T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.13" Overall Length
Part #
M1020T
BDI #
129697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/M1020T/p/129697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
18.6
EAN
0781568116364
Product Group - BDI
M04104
Horse Power
0.44 | 1HP
Frame Size
145T
Hertz
60
Sync RPM
1800/1200
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
39
Long Description
AC Motor; Multi Speed; 0.44 | 1HP; 145T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.13" Overall Length
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.13 Inch | 308.102 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh