Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg MOTOR 1GG5104-OEF-26-3UV1-Z
27456666 AC Motors 

SIEMENS SIEMENS

MOTOR 1GG5104-OEF-26-3UV1-Z

Description

SIEMENS MOTOR 1GG5104-OEF-26-3UV1-Z

AC Motor; 3.4KW Power; 310VAC at 50/60HZ Voltage; 3 Phase; 13.9A Current; 2010RPM Speed; 16.8NM Torque

Part #

MOTOR 1GG5104-OEF-26-3UV1-Z

BDI #
27456666

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SIEMENS
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.siemens.com
Product Detail
AC Motor
Product Specification
3.4KW Power; 310VAC at 50/60HZ Voltage; 3 Phase; 13.9A Current; 2010RPM Speed; 16.8NM Torque
Long Description
AC Motor; 3.4KW Power; 310VAC at 50/60HZ Voltage; 3 Phase; 13.9A Current; 2010RPM Speed; 16.8NM Torque