LEESON
LEESON
R361 ; 063T17FH5402
LEESON LEESON
Description
R361 ; 063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V
AC Motor; 1/4HP; 63C Frame Size; 1700 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.428" Shaft Diameter; 4.44" Overall Length; 68% Efficiency Full Load
Part #
R361 ; 063T17FH5402
BDI #
22327242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R361-;-063T17FH5402/p/22327242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
5.44
EAN
0722856027030
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
63C
Hertz
60
Sync RPM
1700
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 1/0.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
063T17FH5402
Weight / LBS
12
Long Description
AC Motor; 1/4HP; 63C Frame Size; 1700 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.428" Shaft Diameter; 4.44" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.428 Inch | 10.871 Millimeter
Overall Length
4.44 Inch | 112.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh