

WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
SSPE3-18-182TC
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC SSPE3-18-182TC
AC Motor; 3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 182TC Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face with Feet Mounting
制造商部件号
SSPE3-18-182TC
BDI部件号
25184948
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/SSPE3-18-182TC/p/25184948
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0842530110060
重量 / Kilogram
36.74
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
重量/磅
81
产品明细
AC Motor
产品规格
3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 182TC Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face with Feet Mounting
详细描述
AC Motor; 3HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 182TC Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face with Feet Mounting