Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T1C2P18Z https://www.bdiexpress.com/medias/INDUSEMOTORX-T-1PH-CPSTAT-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Njd8aW1hZ2UvanBlZ3xhRFEyTDJnNVpDODRPVFkwTURZd05qRXdOVGt3TG1wd1p3fGZjZTE0ZmJjMjE3N2QxM2EzNjQ2MzMzZDRjODI4NjNkOGYzYzAxYTBlMWRlNzIwNDNiNzIyOTM1NzU5ZTJhZDk
318913 AC Motors 

NIDEC CORPORATION NIDEC CORPORATION

T1C2P18Z

Description

T1C2P18Z GENERAL PURPOSE AC MOTOR ; 1HP 1800 115/230/1/60 TEFC 182

AC Motor; General Purpose; 1HP; 182 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.1" Overall Length; 71.7% Efficiency Full Load

Part #

T1C2P18Z

BDI #
318913

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NIDEC CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
32.653
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
182
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
71.7
Inch - Metric
Inch
Other Features
Capacitor Start
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.nidec.com
Manufacturer Item Number
2605715
Weight / LBS
72
Long Description
AC Motor; General Purpose; 1HP; 182 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.1" Overall Length; 71.7% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
14.1 Inch | 358.14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh