LEESON
LEESON
109072.00
LEESON LEESON
Description
109072.00 WASHDOWN DUTY DC MOTOR ; 3/4HP 1750RPM XS56C TEFC 90V
DC Motor; Permanent Magnet; 3/4HP; XS56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.37" Overall Length; 86.2 Efficiency Full Load
Part #
109072.00
BDI #
20183338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/109072-00/p/20183338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
24.49
EAN
0691720342978
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
XS56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
86.2
Inch - Metric
Inch
Other Features
Current Rating 7.5 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
54
Long Description
DC Motor; Permanent Magnet; 3/4HP; XS56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.37" Overall Length; 86.2 Efficiency Full Load
Overall Length
15.37 Inch | 390.398 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh