Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

109081.00 https://www.bdiexpress.com/medias/INDLESDCMTRX-10907900-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDh8aW1hZ2UvanBlZ3xhR0ptTDJnMFl5ODVNekV6T0RBd01Ea3pOekkyTG1wd1p3fGNiNGM5NWYzYzhmZmM0OTVhNGY0Y2ExODQ4YTE4OGVhODk3YWZmYzg4ZWRjMGNkZDdhNjgwNmY1YjFmMDU3MDk
554342 DC Motors 

LEESON LEESON

109081.00

Description

109081.00 WASHDOWN DUTY DC MOTOR ; POR 1/3HP 25KW 1750RPM IP55 180V

DC Motor; Permanent Magnet; 1/3HP; 80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP55 Enclosure; IEC Frame Profile; C-Face; No Base; 19MM Shaft Diameter; 325.374MM Overall Length; 71 Efficiency Full Load

Part #

109081.00

BDI #
554342

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
19.96
EAN
0691720343067
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
80D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC | IP55
Frame Profile
IEC
Mounting Method
C-Face
Base
No
Efficiency Full Load
71
Inch - Metric
Metric
Other Features
Current Rating 2.7 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
44
Long Description
DC Motor; Permanent Magnet; 1/3HP; 80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP55 Enclosure; IEC Frame Profile; C-Face; No Base; 19MM Shaft Diameter; 325.374MM Overall Length; 71 Efficiency Full Load
Overall Length
12.81 Inch | 325.374 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh