ORIENTAL MOTOR
ORIENTAL MOTOR
BLHM015K-A/BLH2D15-K BOM
ORIENTAL MOTOR ORIENTAL MOTOR
描述
ORIENTAL MOTOR BLHM015K-A/BLH2D15-K BOM
DC Motor; Brushless; 15W Power; 24VDC Voltage; 1.65" Frame Size; Analog Driver; Lead Wire; 6MM Output Shaft Diameter; 100 to 3000RPM Variable Speed Range; 2M Cable Length; 0.425LB-IN Torque; IP40
制造商部件号
BLHM015K-A/BLH2D15-K BOM
BDI部件号
27462767
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/BLHM015K-A-BLH2D15-K-BOM/p/27462767
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
Direct Current
产品明细
DC Motor
产品规格
Brushless; 15W Power; 24VDC Voltage; 1.65" Frame Size; Analog Driver; Lead Wire; 6MM Output Shaft Diameter; 100 to 3000RPM Variable Speed Range; 2M Cable Length; 0.425LB-IN Torque; IP40
详细描述
DC Motor; Brushless; 15W Power; 24VDC Voltage; 1.65" Frame Size; Analog Driver; Lead Wire; 6MM Output Shaft Diameter; 100 to 3000RPM Variable Speed Range; 2M Cable Length; 0.425LB-IN Torque; IP40