

BALDOR-RELIANCE
BALDOR-RELIANCE
CDP3605
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDP3605 PERMANENT MAGNET DC MOTOR ; 5HP 1750RPM DC 1810ATC 3681P TEFC F1
DC Motor; Permanent Magnet; 5HP; 1810ATC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 27.83" Overall Length
Part #
CDP3605
BDI #
125608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/CDP3605/p/125608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
73.016
EAN
0781568124574
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
1810ATC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
160
Long Description
DC Motor; Permanent Magnet; 5HP; 1810ATC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 27.83" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
27.83 Inch | 706.882 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh