Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1120064 https://www.bdiexpress.com/medias/INDLESMOTORX-DC-SUB-FHP-TENV-SQFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMTR8aW1hZ2UvanBlZ3xhREU0TDJnME9DODRPVFkwTnpnME1UWXdOems0TG1wd1p3fDNjZWEwNGNkMzdmMGQ1OWY5OWUxMjQ5ZDdjOWYxNjc3ZmNlMDI1NGViOWFhNjJlM2UwMmRlMGE0YTIyMzA2ODU
17092932 DC Motors 

LEESON LEESON

M1120064

Description

M1120064 ; POR 1/25HP 1800 180VDC TENV 31AS

DC Motor; Electric; 1/25HP; 31 Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 1/2" Shaft Diameter; 6.955" Overall Length; 68.8 Efficiency Full Load

Part #

M1120064

BDI #
17092932

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
2.724
Product Group - BDI
M04104
Horse Power
1/25HP
Frame Size
31
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
68.8
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Electric
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5
Long Description
DC Motor; Electric; 1/25HP; 31 Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; NEMA Frame Profile; Square Face; No Base; 1/2" Shaft Diameter; 6.955" Overall Length; 68.8 Efficiency Full Load
Overall Length
6.955 Inch | 176.657 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh