LEESON
LEESON
M1120182.00
LEESON LEESON
Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C
DC Motor; Permanent Magnet; 1/8HP; 31 Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV | IP55 Enclosure; NEMA Frame Profile; Square Face; No Base; 1/2" Shaft Diameter; 9.57" Overall Length; 74.7 Efficiency Full Load
Part #
M1120182.00
BDI #
557393
Details
882.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/M1120182-00/p/557393
Your Price
$ 882.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
3.18
EAN
0691720346075
Product Group - BDI
M04104
Horse Power
1/8HP
Frame Size
31
Sync RPM
1800
Voltage
12
Current
DC
Enclosure
TENV | IP55
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
74.7
Inch - Metric
Inch
Other Features
Current Rating 10.5 Ampere | Low Voltage
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
7
Long Description
DC Motor; Permanent Magnet; 1/8HP; 31 Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV | IP55 Enclosure; NEMA Frame Profile; Square Face; No Base; 1/2" Shaft Diameter; 9.57" Overall Length; 74.7 Efficiency Full Load
Overall Length
9.57 Inch | 243.078 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh