Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VP3311D https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000193731-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk5NHxpbWFnZS9qcGVnfGFHRXpMMmc1T0M4eE1Ea3hOVEl6TXpVNU5UUXlNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3pOek14WHpNd01IZ3pNREF1YW5CbnxmNTljOTU2MDc4Y2UzZThhZDFkYTI4OWI0NWMwMGI2ZDkzYTIyMjI3NzMxNzY4MjEzMjg5YzNhYjQwOTk2MDE3
131340 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VP3311D

Description

VP3311D IEC METRIC MOTOR ; .18/.25HP 1750RPM DC D71D 3320P TENV F2

DC Motor; Permanent Magnet; 1/4HP; D71D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 14MM Shaft Diameter; 71MM Base to Center Height; 295MM Overall Length

Part #

VP3311D

BDI #
131340

Details

1348.74 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,348.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
9.977
EAN
0781568154731
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
D71D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
DC Motor; Permanent Magnet; 1/4HP; D71D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 14MM Shaft Diameter; 71MM Base to Center Height; 295MM Overall Length
Base to Center Height
2.795 Inch | 71 Millimeter
Overall Length
11.614 Inch | 295 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh