SR3624-8291-7-56BC-CU https://www.bdiexpress.com/medias/INDTHOXXXXXX-SRA-16-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MjV8aW1hZ2UvanBlZ3xhR0poTDJoa015OHhNRE15TnpRNU5URTBOelUxTUM5SlRrUlVTRTlZV0ZoWVdGaGZVMUpCWHpFMlh6TXdNSGd6TURBdWFuQm58NmZiNGU2ZWM0YzA2Y2NjYjY2Yzk3ODRmMzVlYTRjZjZlOWViNjg2YmNmOWMwYThjYWMyOGI2MDU0ZWI5MmVkMQ
21486683 Electric Motors 

THOMSON THOMSON

SR3624-8291-7-56BC-CU

Description

SR3624-8291-7-56BC-CU MOTOR ; PMDC SCR RATED 90VDC 1750RPM 1/4 HP TENV

Part #

SR3624-8291-7-56BC-CU

BDI #
21486683

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
8.16
Product Group - BDI
M04104