https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-A3000-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjN8aW1hZ2UvanBlZ3xhRE01TDJnek5DOHhNVEExTlRReE9UazBPVEE0Tmk5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWDBFek1EQXdYMHhmTXpBd2VETXdNQzVxY0djfDU3OGI5OGE3MTIwNTJiYTA0YmFiMTZmZmY5NmUxYjJkZDdkMTBkM2ZjNWEzMzk0YThmZWYzNjMyNTRiN2RjODY
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-A3000-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjN8aW1hZ2UvanBlZ3xhRE01TDJnek5DOHhNVEExTlRReE9UazBPVEE0Tmk5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWDBFek1EQXdYMHhmTXpBd2VETXdNQzVxY0djfDU3OGI5OGE3MTIwNTJiYTA0YmFiMTZmZmY5NmUxYjJkZDdkMTBkM2ZjNWEzMzk0YThmZWYzNjMyNTRiN2RjODY
DWYER INSTRUMENTS
DWYER INSTRUMENTS
A3002
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS A3002
Pressure Switch and Gauge; Accuracy +/- 2 Percet; Compliance CE | CSA | UL; Dial Depth 8.25 In; Dial Dia 4 In; Dial Outer Diameter 5 In; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 2 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 120 Deg F; Operating Temperature Min 20 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure -20 InHg to 25 PSI; Repeatability +/- 1 Percet; Set Point Adjustment Adjustable Knobs; Height 10.1"; Width 6.6"; Length 6.5"
制造商部件号
A3002
BDI部件号
21838644
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/A3002/p/21838644
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.132
Product Group - BDI
E00234
名称
Switch and Gauge
关键字串
Pressure
重量/磅
4.7
产品明细
Pressure Switch and Gauge
产品规格
Accuracy +/- 2 Percet; Compliance CE | CSA | UL; Dial Depth 8.25 In; Dial Dia 4 In; Dial Outer Diameter 5 In; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 2 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 120 Deg F; Operating Temperature Min 20 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure -20 InHg to 25 PSI; Repeatability +/- 1 Percet; Set Point Adjustment Adjustable Knobs; Height 10.1"; Width 6.6"; Length 6.5"
详细描述
Pressure Switch and Gauge; Accuracy +/- 2 Percet; Compliance CE | CSA | UL; Dial Depth 8.25 In; Dial Dia 4 In; Dial Outer Diameter 5 In; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 2 InH2O; Measurement Pressure Min 0 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 120 Deg F; Operating Temperature Min 20 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure -20 InHg to 25 PSI; Repeatability +/- 1 Percet; Set Point Adjustment Adjustable Knobs; Height 10.1"; Width 6.6"; Length 6.5"
