DWYER INSTRUMENTS
DWYER INSTRUMENTS
DHII-015
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS DHII-015
Differential Pressure Controller; Accuracy +/- 0.5 Percet; Baud Rate 9600; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 32 Deg F; Compliance CE | UL; Data Interface Modbus RTU | RS485; Display Type LCD; Electrical Connection 1/2" FNPT Conduit with Screw Terminal block; Enclosure Ratings IP66 | NEMA Type 4X; Materials Aluminum | Glass; Measurement Pressure Type Differential; Measurement Pressure Max 2.5 InH2O; Measurement Pressure Min -2.5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Horizontal; Number of Digits 4; Operating Temperature Max 140 Deg F; Operating Temperature Min 32 Deg F; Output Detail 4-20 mA DC Into 900 Ohm max; Height 7.3"; Width 6"; Length 4.6"
制造商部件号
DHII-015
BDI部件号
29157516
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/DHII-015/p/29157516
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Controller
关键字串
Differential Pressure
重量/磅
2.65
产品明细
Differential Pressure Controller
产品规格
Accuracy +/- 0.5 Percet; Baud Rate 9600; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 32 Deg F; Compliance CE | UL; Data Interface Modbus RTU | RS485; Display Type LCD; Electrical Connection 1/2" FNPT Conduit with Screw Terminal block; Enclosure Ratings IP66 | NEMA Type 4X; Materials Aluminum | Glass; Measurement Pressure Type Differential; Measurement Pressure Max 2.5 InH2O; Measurement Pressure Min -2.5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Horizontal; Number of Digits 4; Operating Temperature Max 140 Deg F; Operating Temperature Min 32 Deg F; Output Detail 4-20 mA DC Into 900 Ohm max; Height 7.3"; Width 6"; Length 4.6"
详细描述
Differential Pressure Controller; Accuracy +/- 0.5 Percet; Baud Rate 9600; Compensated Temperature Max 140 Deg F; Compensated Temperature Min 32 Deg F; Compliance CE | UL; Data Interface Modbus RTU | RS485; Display Type LCD; Electrical Connection 1/2" FNPT Conduit with Screw Terminal block; Enclosure Ratings IP66 | NEMA Type 4X; Materials Aluminum | Glass; Measurement Pressure Type Differential; Measurement Pressure Max 2.5 InH2O; Measurement Pressure Min -2.5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Horizontal; Number of Digits 4; Operating Temperature Max 140 Deg F; Operating Temperature Min 32 Deg F; Output Detail 4-20 mA DC Into 900 Ohm max; Height 7.3"; Width 6"; Length 4.6"

