对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HW9Z-KG1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138974-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzM3xpbWFnZS9qcGVnfGFHRXpMMmhoWlM4eE1ESTVNelE0TmpnM09EYzFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemc1TnpSZk16QXdlRE13TUM1cWNHY3wyMWI0MzBmOWUzNjA1MzU5Y2FiYTgzZTdkODk5MzU2Njc4YTc3NzFlOTNmNmM1MTg4YWE2OTJhOTRiMjgxNmIx
25177908 电力传动 

IDEC CORP. IDEC CORP.

HW9Z-KG1

描述

IDEC CORP. HW9Z-KG1

Switch Guard; 22MM Size; 600V Voltage; 10A Current; Fork or Ferrule Terminal; Bare Wire; IP65 IP Rating; UL Type 4X

制造商部件号

HW9Z-KG1

BDI部件号
25177908

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
IDEC CORP.
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Guard
关键字串
Switch
产品明细
Switch Guard
产品规格
22MM Size; 600V Voltage; 10A Current; Fork or Ferrule Terminal; Bare Wire; IP65 IP Rating; UL Type 4X
详细描述
Switch Guard; 22MM Size; 600V Voltage; 10A Current; Fork or Ferrule Terminal; Bare Wire; IP65 IP Rating; UL Type 4X