https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107363-300X300.jpg?context=bWFzdGVyfHJvb3R8NzQxNHxpbWFnZS9qcGVnfGFEUTFMMmcyTVM4eE1EQTNOalV4TWpVMU1EazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNRGN6TmpOZk16QXdXRE13TUM1cWNHY3w4YWE2MDc3MDc0M2FlOTZmOGU0M2RhNGI0MGU2YmMyNDgzYzY4ZmU2ZGEzMjM2MDE3MjBkNzA0OTkzZmIyNDc5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107363-300X300.jpg?context=bWFzdGVyfHJvb3R8NzQxNHxpbWFnZS9qcGVnfGFEUTFMMmcyTVM4eE1EQTNOalV4TWpVMU1EazBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNRGN6TmpOZk16QXdXRE13TUM1cWNHY3w4YWE2MDc3MDc0M2FlOTZmOGU0M2RhNGI0MGU2YmMyNDgzYzY4ZmU2ZGEzMjM2MDE3MjBkNzA0OTkzZmIyNDc5
SIGNET SCIENTIFIC CO
SIGNET SCIENTIFIC CO
3-2850-52-41V
SIGNET SCIENTIFIC CO SIGNET SCIENTIFIC CO
描述
SIGNET SCIENTIFIC CO 3-2850-52-41V
Conductivity Sensor; 1 to 10000 MicroS/CM Operating Range; 4 to 20mA Output Current; 3/4" MNPT Thread; Stainless Steel Body; NEMA 4X
制造商部件号
3-2850-52-41V
BDI部件号
25107363
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/3-2850-52-41V/p/25107363
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Conductivity
产品明细
Conductivity Sensor
产品规格
1 to 10000 MicroS/CM Operating Range; 4 to 20mA Output Current; 3/4" MNPT Thread; Stainless Steel Body; NEMA 4X
详细描述
Conductivity Sensor; 1 to 10000 MicroS/CM Operating Range; 4 to 20mA Output Current; 3/4" MNPT Thread; Stainless Steel Body; NEMA 4X
