https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567707-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODF8aW1hZ2UvanBlZ3xhR013TDJoak5TOHhNRFV3TmprMk56QXlNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpjM01EZGZNekF3ZURNd01DNXFjR2N8Njg0ZGVjYjM1ZmMxMmU4NmU3ODMxMjljMDkxNDhhNjFkYjhlZDk2OThjMDE5ZmY5OTQzYjBlMjQ3NTI1OWM2NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567707-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODF8aW1hZ2UvanBlZ3xhR013TDJoak5TOHhNRFV3TmprMk56QXlNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpjM01EZGZNekF3ZURNd01DNXFjR2N8Njg0ZGVjYjM1ZmMxMmU4NmU3ODMxMjljMDkxNDhhNjFkYjhlZDk2OThjMDE5ZmY5OTQzYjBlMjQ3NTI1OWM2NA
KIMBALL MIDWEST
KIMBALL MIDWEST
28847
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 28847
Power Fuse; 15A Current; 600VAC/300VDC Voltage; Dual Element; Time Delay; Class RK5; 13/16" Diameter; 5" Length; 200KA AC/DC Interrupting Rating; FLS-R Series
制造商部件号
28847
BDI部件号
27567707
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/28847/p/27567707
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Fuse
关键字串
Power
重量/磅
1.8
产品明细
Power Fuse
产品规格
15A Current; 600VAC/300VDC Voltage; Dual Element; Time Delay; Class RK5; 13/16" Diameter; 5" Length; 200KA AC/DC Interrupting Rating; FLS-R Series
详细描述
Power Fuse; 15A Current; 600VAC/300VDC Voltage; Dual Element; Time Delay; Class RK5; 13/16" Diameter; 5" Length; 200KA AC/DC Interrupting Rating; FLS-R Series
