HONEYWELL CONTROLS
HONEYWELL CONTROLS
51ML9
HONEYWELL CONTROLS HONEYWELL CONTROLS
描述
HONEYWELL CONTROLS 51ML9
Limit Switch; 120VAC/115VDC Voltage; 20A/500mA Current; Side Rotary Roller Actuator; SPDT Contact; Screw Terminal; Chassis Mounting; On-Mom Switch Function
制造商部件号
51ML9
BDI部件号
25160876
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/51ML9/p/25160876
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Switch
关键字串
Limit
产品明细
Limit Switch
产品规格
120VAC/115VDC Voltage; 20A/500mA Current; Side Rotary Roller Actuator; SPDT Contact; Screw Terminal; Chassis Mounting; On-Mom Switch Function
详细描述
Limit Switch; 120VAC/115VDC Voltage; 20A/500mA Current; Side Rotary Roller Actuator; SPDT Contact; Screw Terminal; Chassis Mounting; On-Mom Switch Function