https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123900-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4MzJ8aW1hZ2UvanBlZ3xhREV6TDJnME55OHhNREUwTVRnNE1EUXhPRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNNU1EQmZNekF3V0RNd01DNXFjR2N8MTZhYjVjOTUyOTI4NWRlODJiNDVkZTVlZGMyMmU4OTNiNjY2YmFmNzQzYjA1ZTdjYTdlYjhkMjNjMTI2NGVlNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25123900-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4MzJ8aW1hZ2UvanBlZ3xhREV6TDJnME55OHhNREUwTVRnNE1EUXhPRE16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpNNU1EQmZNekF3V0RNd01DNXFjR2N8MTZhYjVjOTUyOTI4NWRlODJiNDVkZTVlZGMyMmU4OTNiNjY2YmFmNzQzYjA1ZTdjYTdlYjhkMjNjMTI2NGVlNg
KROM-SCHRODER VALVES
KROM-SCHRODER VALVES
KS84447802
KROM-SCHRODER VALVES KROM-SCHRODER VALVES
描述
KROM-SCHRODER VALVES KS84447802
Pressure Switch; 1/2" NPT Conduit; 1/4" NPT Connection; 120VAC at 50/60HZ Voltage; -4 to 104 Degree F Temperature Rating
制造商部件号
KS84447802
BDI部件号
25123900
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/KS84447802/p/25123900
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
F02352
名称
Switch
关键字串
Pressure
产品明细
Pressure Switch
产品规格
1/2" NPT Conduit; 1/4" NPT Connection; 120VAC at 50/60HZ Voltage; -4 to 104 Degree F Temperature Rating
详细描述
Pressure Switch; 1/2" NPT Conduit; 1/4" NPT Connection; 120VAC at 50/60HZ Voltage; -4 to 104 Degree F Temperature Rating
