TSBSB60 SHOCK RELAY https://www.bdiexpress.com/medias/INDUSTRELAYX-SHOCK-TSB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTExMHxpbWFnZS9qcGVnfGFHVmlMMmd6Tmk4eE1EYzJPVFV5TWpnMU1UZzNNQzlKVGtSVlUxUlNSVXhCV1ZoZlUwaFBRMHRmVkZOQ1gxTlRYek13TUhnek1EQXVhbkJufGI1MWNhOTBhMzVkOGVjMTljMjAyZTJiNTYyYjZiNDQ1YjI3ZTcxNzg3ZjZlMzNkZDQ4NWZmN2MyMDE2MTk3Njc
21525372 Contactors And Relays 

TSUBAKI TSUBAKI

TSBSB60 SHOCK RELAY

Description

TSBSB60 SHOCK RELAY ; 24 - 240VAC/DC 5 - 60A 2W IP20

Shock Relay; TSBSB Series; 600VAC at 50/60 Hz Voltage

Part #

TSBSB60 SHOCK RELAY

BDI #
21525372
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
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
39122330
Weight / Kilogram
0.159
EAN
0097039761545
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.45
Noun
Relay
Keyword String
Shock
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Shock Relay
Product Specification
TSBSB Series; 600VAC at 50/60 Hz Voltage
Long Description
Shock Relay; TSBSB Series; 600VAC at 50/60 Hz Voltage