MARKAL
MARKAL
86463
MARKAL MARKAL
描述
MARKAL 86463
Temperature Indicator; +/- 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 150 Deg F Maximum Temperature Range; Temperature Indicator Stick Type
制造商部件号
86463
BDI部件号
18507374
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/86463/p/18507374
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0048615864631
重量 / Kilogram
0.045
Product Group - BDI
C00104
名称
Indicator
关键字串
Temperature
制造商货号
434-86463
重量/磅
0.08
产品明细
Temperature Indicator
产品规格
+/- 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 150 Deg F Maximum Temperature Range; Temperature Indicator Stick Type
详细描述
Temperature Indicator; +/- 1 Percentage Accuracy; 4-1/2" Nominal Length; Box Packing Type; 12/Box Quantity; 150 Deg F Maximum Temperature Range; Temperature Indicator Stick Type
