DWYER INSTRUMENTS
DWYER INSTRUMENTS
1823-0
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS 1823-0
Differential Pressure Switch; Compliance CE | CSA | FM | UL; Deadband 0.06 InH2O; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 0.5 InH2O; Measurement Pressure Min 0.15 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 10 PSI; Repeatability +/- 2 Percet; Set Point Adjustment Internal Screw; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable ; Height 4.2"; Width 4.3"; Length 4.3"; Applications Industrial and Manufacturing | Process Automation and Control
制造商部件号
1823-0
BDI部件号
21486200
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/1823-0/p/21486200
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.658
Product Group - BDI
F02352
名称
Switch
关键字串
Differential Pressure
重量/磅
1.45
产品明细
Differential Pressure Switch
产品规格
Compliance CE | CSA | FM | UL; Deadband 0.06 InH2O; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 0.5 InH2O; Measurement Pressure Min 0.15 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 10 PSI; Repeatability +/- 2 Percet; Set Point Adjustment Internal Screw; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable ; Height 4.2"; Width 4.3"; Length 4.3"
详细描述
Differential Pressure Switch; Compliance CE | CSA | FM | UL; Deadband 0.06 InH2O; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 0.5 InH2O; Measurement Pressure Min 0.15 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 10 PSI; Repeatability +/- 2 Percet; Set Point Adjustment Internal Screw; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable ; Height 4.2"; Width 4.3"; Length 4.3"; Applications Industrial and Manufacturing | Process Automation and Control

