https://www.bdiexpress.com/medias/MFRGWWXXXXXX-31EG90-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNzJ8aW1hZ2UvanBlZ3xhR0ZtTDJnell5OHhNRFl4TkRBMU5EWXhOekV4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNekZGUnprd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGM2NjI4ZmU1ZWI1MDljNTU0MDdlMzkzMTQ3NzZhNmI4NWJlYjg0YmJiZWIyMDNmYjc5MGUxMDdjOTFlMTcxOTM
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-31EG90-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyNzJ8aW1hZ2UvanBlZ3xhR0ZtTDJnell5OHhNRFl4TkRBMU5EWXhOekV4T0M5TlJsSkhWMWRZV0ZoWVdGaGZNekZGUnprd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGM2NjI4ZmU1ZWI1MDljNTU0MDdlMzkzMTQ3NzZhNmI4NWJlYjg0YmJiZWIyMDNmYjc5MGUxMDdjOTFlMTcxOTM
DAYTON MANUFACTURING
DAYTON MANUFACTURING
31EG90
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 31EG90
CONTROL INPUT VOLTAGE - 240V AC 480V AC OUTPUT VOLTAGE - 120V AC VA RATING - 500 VA PROTECTIVE DEVICE SECONDARY FUSE ENCLOSURE STYLE - ENCAPSULATED MOUNTING - FOOT PHASE - ELECTRICAL
制造商部件号
31EG90
BDI部件号
26411511
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/31EG90/p/26411511
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
详细描述
CONTROL INPUT VOLTAGE - 240V AC 480V AC OUTPUT VOLTAGE - 120V AC VA RATING - 500 VA PROTECTIVE DEVICE SECONDARY FUSE ENCLOSURE STYLE - ENCAPSULATED MOUNTING - FOOT PHASE - ELECTRICAL
