https://www.bdiexpress.com/medias/INDNHKXXXXXX-810-TMPRT-TRNSMTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxOHxpbWFnZS9qcGVnfGFESTBMMmd4WXk4eE1UQTNNakV3T1Rrek5qWTNNQzlKVGtST1NFdFlXRmhZV0ZoZk9ERXdYMVJOVUZKVVgxUlNUbE5OVkZKZk16QXdlRE13TUM1cWNHY3xjNGQ1ZWM1NTMwYmQ1ZTA4YTNkOTI5MWE0OTYyYmQ2Mjg1MTZiZjc0NDMyZWYyMTVhMTcwNTQ1NzhjZDk0OWE1
https://www.bdiexpress.com/medias/INDNHKXXXXXX-810-TMPRT-TRNSMTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxOHxpbWFnZS9qcGVnfGFESTBMMmd4WXk4eE1UQTNNakV3T1Rrek5qWTNNQzlKVGtST1NFdFlXRmhZV0ZoZk9ERXdYMVJOVUZKVVgxUlNUbE5OVkZKZk16QXdlRE13TUM1cWNHY3xjNGQ1ZWM1NTMwYmQ1ZTA4YTNkOTI5MWE0OTYyYmQ2Mjg1MTZiZjc0NDMyZWYyMTVhMTcwNTQ1NzhjZDk0OWE1
NOSHOK
NOSHOK
810-L/H-1-1-8-25-010-6
NOSHOK NOSHOK
描述
NOSHOK 810-L/H-1-1-8-25-010-6
L/H DEGF TEMPERATURE RANGE 4-20 MA OUTPUT 1/2 NPT PROCESS CONNECTION M12 X 1 4-PIN 1.0 IN STEM 6 MM DIAMETER
制造商部件号
810-L/H-1-1-8-25-010-6
BDI部件号
28165133
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/810-L-H-1-1-8-25-010-6/p/28165133
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
1
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Transmitter
关键字串
Temperature
产品明细
Compact Temperature Transmitter
产品规格
L/HDeg F Temperature Range; 4-20mA Output; 1/2 NPT Process Connection; M12 X 1 (4-Pin); 1.0 in Stem; 6MM Diameter
详细描述
L/H DEGF TEMPERATURE RANGE 4-20 MA OUTPUT 1/2 NPT PROCESS CONNECTION M12 X 1 4-PIN 1.0 IN STEM 6 MM DIAMETER
