对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

980 https://www.bdiexpress.com/medias/INDLINXXXXXX-560309-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NjB8aW1hZ2UvanBlZ3xhR1psTDJnMllpOHhNREUwTnpreU56a3hOalUzTkM5SlRrUk1TVTVZV0ZoWVdGaGZOVFl3TXpBNVh6TXdNSGd6TURBdWFuQm58MmEzM2IzNjhmYmYwODIxYzEwYzJjNGQ0MWRkYTk5MDllZGQ4NjgyZjA3YzU1M2ZkNjgwNjcxZTE5ZWVjODRjNQ
560309 电器产品 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

980

描述

LINCOLN INDUSTRIAL 980

Electronic Lube Meter; 1/2" NPT Thread Size; Flex Type; 90 Deg; 1500PSI Pressure

制造商部件号

980

BDI部件号
560309

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SKF
最低订购量
EAN条码
0095992100999
重量 / Kilogram
2.17
Product Group - BDI
F02234
名称
Meter
关键字串
Lube Electronic
产品明细
Electronic Lube Meter
产品规格
1/2" NPT Thread Size; Flex Type; 90 Deg; 1500PSI Pressure
详细描述
Electronic Lube Meter; 1/2" NPT Thread Size; Flex Type; 90 Deg; 1500PSI Pressure