https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDh8aW1hZ2UvanBlZ3xhR0UxTDJnd015OHhNREk1TkRRNE9ETTJOekV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFeE1URmZNekF3ZURNd01DNXFjR2N8Y2FlNmE1NmE0ZTIxOWNhMmU5MDJkYTlhZTk2YTkwYjI2Zjc2YTU2OTkwZGJmYmI1OTMzYzBlZjkyMTZiYTVmMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDh8aW1hZ2UvanBlZ3xhR0UxTDJnd015OHhNREk1TkRRNE9ETTJOekV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFeE1URmZNekF3ZURNd01DNXFjR2N8Y2FlNmE1NmE0ZTIxOWNhMmU5MDJkYTlhZTk2YTkwYjI2Zjc2YTU2OTkwZGJmYmI1OTMzYzBlZjkyMTZiYTVmMQ
AIRMASTER FAN
AIRMASTER FAN
AIF200A ES
AIRMASTER FAN AIRMASTER FAN
描述
AIRMASTER FAN AIF200A ES
Inline Centrifugal Duct Fan; 84.5W Power; 2500RPM Speed; 13.2" Overall Diameter; 7.8" Diameter; 9.1" Width
制造商部件号
AIF200A ES
BDI部件号
25171119
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/AIF200A-ES/p/25171119
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0783429232053
重量 / Kilogram
0.01
Product Group - BDI
E02234
名称
Fan
关键字串
Inline Centrifugal Duct
产品明细
Inline Centrifugal Duct Fan
产品规格
84.5W Power; 2500RPM Speed; 13.2" Overall Diameter; 7.8" Diameter; 9.1" Width
详细描述
Inline Centrifugal Duct Fan; 84.5W Power; 2500RPM Speed; 13.2" Overall Diameter; 7.8" Diameter; 9.1" Width
