https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131736-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3OTd8aW1hZ2UvanBlZ3xhRGxrTDJobU5DOHhNREUwTVRnNE9EVTNOelUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFM016WmZNekF3V0RNd01DNXFjR2N8ZjExZmU3OTJjODU4MjAwMDlkZDVkYzg2YmU4M2U4MjkzMzIyMzZjYjY0YzY3ODI1Y2U2MGMxN2NjYzRiNmIyMQ
IFM EFECTOR
IFM EFECTOR
EVC116
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR EVC116
Cable Assembly; 250VAC/300VDC Voltage; 8M Cable Length; PUR Material; M12 Connector; TPU Orange Housing; FKM Sealing; IP65/IP67/IP68/IP69K Protection
制造商部件号
EVC116
BDI部件号
25131738
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/EVC116/p/25131738
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Assembly
关键字串
Cable
产品明细
Cable Assembly
产品规格
250VAC/300VDC Voltage; 8M Cable Length; PUR Material; M12 Connector; TPU Orange Housing; FKM Sealing; IP65/IP67/IP68/IP69K Protection
详细描述
Cable Assembly; 250VAC/300VDC Voltage; 8M Cable Length; PUR Material; M12 Connector; TPU Orange Housing; FKM Sealing; IP65/IP67/IP68/IP69K Protection