USA SEALING
USA SEALING
GMT-SBR-58
USA SEALING USA SEALING
Description
GMT-SBR-58 1" ID H 1/8" THK EDG 3/8" ID ; PUSH-IN GROMMET 10/PK
SBR Rubber Push-In Grommet For 1" Hole Inside Diameter and 1/8" Edge Thickness, 3/8" Inside Diameter, Pack of 10, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, SBR Rubber is The Most Common Grommet Material Due to Its Good Abrasion Resistance
Part #
GMT-SBR-58
BDI #
23732332
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/GMT-SBR-58/p/23732332
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162401
Weight / Kilogram
0.09
EAN
0193005339845
Product Group - BDI
M00134
Noun
Grommet
Manufacturer URL
https://usasealing.com
Product Detail
Grommet
Product Specification
SBR Rubber Push-In Grommet For 1" Hole Inside Diameter and 1/8" Edge Thickness, 3/8" Inside Diameter, Pack of 10, Black Color
Long Description
SBR Rubber Push-In Grommet For 1" Hole Inside Diameter and 1/8" Edge Thickness, 3/8" Inside Diameter, Pack of 10, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, SBR Rubber is The Most Common Grommet Material Due to Its Good Abrasion Resistance