WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
N700E-370LF
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC N700E-370LF
230VAC Voltage; 3 Phase; 50HP Power/140A Output Current at Constant Torque; 60HP Power/170A Output Current at Variable Torque; 11.7" Width; 10-1/2" Depth; 25.6" Height
制造商部件号
N700E-370LF
BDI部件号
25105714
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/N700E-370LF/p/25105714
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
35.38
Product Group - BDI
E00130
名称
Drive
关键字串
Variable Frequency
重量/磅
78
产品明细
Variable Frequency Drive
产品规格
230VAC Voltage; 3 Phase; 50HP Power/140A Output Current at Constant Torque; 60HP Power/170A Output Current at Variable Torque; 11.7" Width; 10-1/2" Depth; 25.6" Height
详细描述
230VAC Voltage; 3 Phase; 50HP Power/140A Output Current at Constant Torque; 60HP Power/170A Output Current at Variable Torque; 11.7" Width; 10-1/2" Depth; 25.6" Height
