SMC
SMC
PS1000-R07L
SMC SMC
Description
PS1000-R07L ; AIR CHECKER
Pressure Switch; 13MM W X 10MM H X 30MM L
Part #
PS1000-R07L
BDI #
17953959
Details
115.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/PS1000-R07L/p/17953959
Your Price
$ 115.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0.07
Product Group - BDI
E02300
Noun
Switch
Keyword String
Pressure
Product Detail
Pressure Switch
Product Specification
Pressure Switch; 13MM W X 10MM H X 30MM L
Long Description
Pressure Switch; 13MM W X 10MM H X 30MM L