THOMSON
THOMSON
FS375
THOMSON THOMSON
描述
THOMSON FS375
Seal; Closed Integral; 0.375 IN ID X 0.625 IN OD X 0.125 IN T; Felt; Used With SUPER-6 | A-61014 | XA-61014 | ADJ-61014 Ball Bushing Bearing
制造商部件号
FS375
BDI部件号
854947
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2-%E6%96%B9%E5%BD%A2%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8%E9%99%84%E4%BB%B6/FS375/p/854947
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662486933168
重量 / Kilogram
0.068
Product Group - BDI
L00220
产品名称
Seal
产品类型
Closed Integral
尺寸
0.375 IN ID X 0.625 IN OD X 0.125 IN T
材料
Felt
与...一起用
SUPER-6 | A-61014 | XA-61014 | ADJ-61014 Ball Bushing Bearing
英寸 - 公制
Inch
其它特点
Use PR Type External Retaining Rings for Retention
类别 - BDI
Round and Square Rail Accessories
名称
Seal
关键字串
Closed Integral
制造商货号
FS375
重量/磅
0.15
详细描述
Seal; Closed Integral; 0.375 IN ID X 0.625 IN OD X 0.125 IN T; Felt; Used With SUPER-6 | A-61014 | XA-61014 | ADJ-61014 Ball Bushing Bearing