

SCHNEEBERGER
SCHNEEBERGER
2 X MR 45-A2-0890-A-25-25-G1-V3
SCHNEEBERGER SCHNEEBERGER
描述
SCHNEEBERGER 2 X MR 45-A2-0890-A-25-25-G1-V3
Profile Rail Assembly; 890MM Rail Length; 45MM Rail Width; 2 Carriage; 25MM Position of First Fixing Hole; 25MM Position of Last Fixing Hole; Very Accuracy Class; High Preload
制造商部件号
2 X MR 45-A2-0890-A-25-25-G1-V3
BDI部件号
25187704
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/2-X-MR-45-A2-0890-A-25-25-G1-V3/p/25187704
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
890MM Rail Length; 45MM Rail Width; 2 Carriage; 25MM Position of First Fixing Hole; 25MM Position of Last Fixing Hole; Very Accuracy Class; High Preload
详细描述
Profile Rail Assembly; 890MM Rail Length; 45MM Rail Width; 2 Carriage; 25MM Position of First Fixing Hole; 25MM Position of Last Fixing Hole; Very Accuracy Class; High Preload