

THK
THK
HSR8R2UUM+191LM
THK THK
描述
THK HSR8R2UUM+191LM
Profile Rail Assembly; 191MM Rail Length; 8MM Rail Width; 2 Carriage/Rail; HSR Series; Normal Preload; Normal Accuracy; End Seals; Alloy Steel Block Material
制造商部件号
HSR8R2UUM+191LM
BDI部件号
27572536
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/HSR8R2UUM+191LM/p/27572536
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Assembly
关键字串
Profile Rail
产品明细
Profile Rail Assembly
产品规格
191MM Rail Length; 8MM Rail Width; 2 Carriage/Rail; HSR Series; Normal Preload; Normal Accuracy; End Seals; Alloy Steel Block Material
详细描述
Profile Rail Assembly; 191MM Rail Length; 8MM Rail Width; 2 Carriage/Rail; HSR Series; Normal Preload; Normal Accuracy; End Seals; Alloy Steel Block Material